Beli rj 11 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Connector Telepon RJ11
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

  2. RS PRO Male RJ11 Connector Cable Mount Straight 1 Port 6 -Way
    Mulai

    Rp209.900

    RS PRO Male RJ11 Connector Cable Mount Straight 1 Port 6 -Way
    Deskripsi:
    RS PRO RJ11 Connector, MaleThe RJ11 Connector is a versatile and widely used component in telecommunications. It is primarily used for constructing telephone, fax modem, and ADSL cables. This male connector is designed for cable mounting, providing a reliable connection for various communication applications.ApplicationsTelecommunicationsFax modemsADSL cablesAdditional InformationThe registered jack 11 (6P4C) is commonly known as an RJ11 6 position 4 contact connector, also referred to as RJ14. These connectors are of crimp type, requiring cable cutting, jacket stripping, and crimping for installation.
    atribut:
    • Connector Type: RJ11
    • Contact Plating: Gold
    • Ethernet Connector Type: RJ11 Connector
    • Gender: Male
    • Length (mm): 13.3
    • Mounting Type: Cable Mount
    • Number of Ports: 1
    • Number of Ways: 6
    • Orientation: Straight
    • Shield Type: Unshielded
    • Width (mm): 9.6
  3. RS PRO RS PRO RJ coupler Cat3 UTP
    Mulai

    Rp369.900

    RS PRO RS PRO RJ coupler Cat3 UTP
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  5. TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Mulai

    Rp5.299.900

    TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Deskripsi:
    untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
  6. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  7. 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    46%
    Mulai

    Rp969.900

    3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    Deskripsi:
    High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.
    atribut:
    • Type: Category 5e
    • Compatible Cable: UTP cable (AWG24) single wire / twisted wire
    • Number of boxes: 100
  8. MASKO Telephone Cable (Kabel Telepon)
    Mulai

    Rp399.900

    MASKO Telephone Cable (Kabel Telepon)
    atribut:
    • Overall Length (m): 100
  9. Pro'sKit Modular Crimping Tool (Tang Crimping)
    Mulai

    Rp219.900

    Pro'sKit Modular Crimping Tool (Tang Crimping)
    Deskripsi:
    Cut, crimp, strip-3 in 1 functionSuitable for 8P8C/RJ45/6P2C/6P4C/6P6C/RJ11/RJ12 crimping
  10. monotaro Cable Duct PVC with Cover Tape (Kabel Duct)
    Mulai

    Rp12.900

    monotaro Cable Duct PVC with Cover Tape (Kabel Duct)
    Deskripsi:
    Produk ini juga sering disebut dengan Kabel Tray
    atribut:
    • Overall Length (m): 1
    • Material: PVC
  11. MASKO Terminal Telepon (Telephone Socket)
    Mulai

    Rp9.900

  12. RS PRO Male USB 2.0 A to Male USB B Cable
    Mulai

    Rp129.900

    RS PRO Male USB 2.0 A to Male USB B Cable
    Deskripsi:
    RS PRO Male USB A to Male USB B USB Cable, 3 m, USB 2.0For simple, reliable connections between different types of electronic devices, choose this USB cable from RS PRO. It has a male USB-A connector on one end and a male USB-B connector on the other, so you can quickly connect two devices for charging or data transfer.The cable's length of three metres allows you to extend your connection over large spaces, so there's no need to reposition your equipment. Its jacket is made from a transparent polyvinyl chloride (PVC) material that ensures electrical insulation and resistance to shock or chemical hazards. The nickel-plated connectors are corrosion-resistant and durable, so the cable will last a long time. You'll find this USB cable useful for linking your home or work computer to a printer or network adapter. It's also commonly used for digital manufacturing equipment in industrial settings.Small Pack Size: 182-8550
    atribut:
    • Connector 1: USB A
    • Connector 1 Gender: Male
    • Connector 2: USB B
    • Connector 2 Gender: Male
    • USB Cable Type: USB Cable
    • USB Version: USB 2.0
  13. StarTech.com 3m Black RS232C Serial Straight Cable 1x Mini D-Sub 9pin / DB9 (male) -1x Mini D-Sub 9pin / DB9 (female) (Kabel Serial RS-232)
    Mulai

    Rp189.900

    StarTech.com 3m Black RS232C Serial Straight Cable 1x Mini D-Sub 9pin / DB9 (male) -1x Mini D-Sub 9pin / DB9 (female) (Kabel Serial RS-232)
    Deskripsi:
    1x DB9 serial (male) connector 1x DB9 serial (female) connector High quality shield that protects from EMI (electromagnetic interference) DB9 molded connector with stress relaxation function
    atribut:
    • Cable Length (m): 3
    • Color: Black
    • Connector 1: D-sub 9 pin
    • Connector 2: D-sub 9 pin
    • Connector A: DB9 (D-Sub) [9 pins]
    • Connector B: DB9 (D-Sub) [9 pins]
    • Connector Shape: DB9 (D-Sub) [9 pin] Female - DB9 (D-Sub) [9 pin] Male
    • Conversion Type: Female - Male
    • Height (mm): 15
    • Mass (g): 148
    • Plug: Nickel plating
    • Product Width (mm): 32
  14. Panasonic Corded Phone
    Rating:
    93% of 100
    (3)
    Mulai

    Rp379.900

  15. Ohm Electric Handset Code Mm
    Mulai

    Rp87.900

    Ohm Electric Handset Code Mm
    Deskripsi:
    A cord that connects the phone to the handset (handset). The modular plug uses a mini size. For business phones, mom phones, home phones, IP phones, and fax machines.
    atribut:
    • Color: White
    • Type: cross connection
    • Cable Length (cm): 30
  16. Supreme Cables Cable 4 Wire Round Type for Telephone
    Mulai

    Rp3.299.900

    Supreme Cables Cable 4 Wire Round Type for Telephone
    atribut:
    • Size (mm): 2x2x0.6
    • Overall Length (m): 500
  17. Federal Kabel Telephone Wire (Kawat Telepon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Federal Kabel Telephone Wire (Kawat Telepon)
    Deskripsi:
    Mainly used for interconnection of indoor telephone equipment. Can also be used for interconnection of other communication, control equipment or low-level signalling applications.
    atribut:
    • Color: Grey
    • Conductor Diameter (mm): 0.6
    • Conductor Material: Annealed Bunched Copper Wire
    • Cross Section Area (mm²): 0.28
    • DC Resistance for Conductor (ohm/km): Max 65 (at 20°C)
    • DC Resistance for Insulation (MΩ.km): Min 100 (at 20°C)
    • Insulation Material: PVC
    • Insulation Thickness (mm): 0.32
    • Maximum Operating Temperature (°C): 70
    • Standard: IEC 60228
    • Testing Voltage (V): 800 (per 1min)
  18. NISO Cable Duct Curva (Kabel Duct Curva)
    Mulai

    Rp14.900

    NISO Cable Duct Curva (Kabel Duct Curva)
    Deskripsi:
    Struktur: bawahan ducting dan tutupnya
    atribut:
    • Material: PVC
    • Working Temperature (°C): -40 to 80
Daftar Harga rj 11 Terbaru October 2026
Non Brand Connector Telepon RJ11Rp30.900
RS PRO Male RJ11 Connector Cable Mount Straight 1 Port 6 -WayRp209.900
RS PRO RS PRO RJ coupler Cat3 UTPRp369.900
BELDEN Kabel UTP (Kabel LAN)Rp2.799.900
TEKIRO Air Press Machine (Mesin Press Hidrolik)Rp5.299.900
BELDEN Plugs (Connector)Rp209.900
3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)Rp969.900
MASKO Telephone Cable (Kabel Telepon)Rp399.900
Pro'sKit Modular Crimping Tool (Tang Crimping)Rp219.900
monotaro Cable Duct PVC with Cover Tape (Kabel Duct)Rp12.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait